Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Magid™ Aramid Fiber High Heat Gloves
GSA_VASDP

Catalog No. memgg1314wl
Change view
Click to view available options
Size:
Universal
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
MEMGG1314WL Universal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. MEMGG1314WL Supplier Magid™ Supplier No. GG1314WL
Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Extra heavyweight, woven gloves are designed to protect hands in extreme temperatures ranging from 600°F to 800°F. Gloves include a sewn-in wool liner for additional thermal protection and comfort.

  • Heavy duty woven Aramid Fiber construction
  • Extra-heavyweight fabric offers protection from temperatures up to 800°F
  • Sewn-in wool liner for additional thermal protection and comfort
  • 14 in. long for protection that extends past the wrist
  • Gloves also offer resistance to cuts and abrasions
  • Made in the USA

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Construction Cut and Sewn
Color Yellow
Hand Specific
Material Aramid Fiber
Size Universal
Temperature (English) Max. 800°F
Temperature (Metric) Max 427°C
For Use With (Application) General Welding Tasks
Glove Cuff Style Open
Liner Material Wool
Length (English) 14 in.
Length (Metric) 35.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.