Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Magid™ KnitMaster™ Half-Finger Machine Knit Nylon Glove Liners

Description
- 100% nylon, seamless machine knit gloves
- Long-lasting, reversible style with a knit wrist that resists unraveling
- Half-finger design ensures a high level of dexterity
- Color-coded overedge for easy size identification
- Can be worn alone or used as a glove liner
Specifications
Specifications
| Construction | Machine Knit |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Reusable |
| Hand | Ambidextrous |
| Material | Nylon |
| Size | Medium |
| Sterility | Non-sterile |
| Finger Style | Half |
| For Use With (Application) | Computer Manufacturing, Electronics, and Inspection |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?