Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Magid™ Powder Free Vinyl Gloves
SDP

Catalog No. 19275141
Change view
Click to view available options
Size: X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-275141 Size: X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-275141 Supplier Magid™ Supplier No. T5338BXL
This item is not returnable. View return policy

Clear, 100% vinyl disposable gloves with a smooth finish

  • Clear, 100% vinyl disposable gloves with a smooth finish
  • Excellent tactile sensitivity, comfort and dexterity 
  • Powder free for enhanced comfort
  • Reversible and ambidextrous
  • Ideal for individuals allergic to latex
  • 4.5 mil. thickness
  • 24.13 cm (9.5 in..) 

Specifications

Disposable Single-use
Material Vinyl
Powdered Powder Free
Size X-Large
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Length (English) 10 in.
Length (Metric) 25.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.