Learn More
Magid™ ROC™ PU50 Seamless Knit Nylon Gloves with Polyurethane Coated Palms

Description
- Seamless machine knit, 100% nylon shell
- Comfortable knit wrist cuff
- Scratch-resistant polyurethane palm coating
- Designed for lint free applications
- Ideal for precise and delicate operations
Specifications
Specifications
| Construction | Seamless Knit |
| Cuff Material | Elastic |
| Coating Material | Polyurethane |
| Color | White |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | 10 |
| For Use With (Application) | Delicate and Precise Lint-Free Operations |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.