Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Magid™ CleanMaster 7402 Nylon Tricot Gloves - 10 in.
SDP

Catalog No. 19047217A
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-047-217A Medium
19-047-217C X-Large
19-047-217B Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-047-217A Supplier Magid™ Supplier No. 7402M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Two-piece, cut and sewn gloves are specifically designed for low-linting and minimal product contamination. Can be worn alone for cleanroom applications, or used as a glove liner under waterproof or unlined gloves.

  • Two-piece nylon tricot glove
  • Low linting for minimal product contamination
  • Inset thumb improves fit and comfort
  • Color-coded hem for easy matching
  • Reversible pattern
  • Hemmed cuff

Specifications

Construction Cut and Sewn
Coating Material Uncoated
Color White
Hand Ambidextrous
Laboratory/Cleanroom Use Yes
Material Nylon
Size Medium
Style Reversible
For Use With (Application) Cleanroom, Paint, and Electronics Projects
Glove Cuff Style Open
Series 7402
Thumb Style Keystone
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.