Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Magid™ CleanMaster Women's Nylon Tricot Gloves - 8.75 in.
SDP

Catalog No. 19047775
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-047-775 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-047-775 Supplier Magid™ Supplier No. 7403L
Add to Cart
Add to Cart
This item is not returnable. View return policy

Hemmed, reversible gloves are specifically designed for low linting applications to minimize product contamination. Gloves can be worn alone, or used as a glove liner.

  • Two-piece nylon construction is comfortable and durable
  • Low-linting to minimize product contamination
  • Can be worn alone or used as a glove liner
  • Reversible design extends glove life
  • Insert thumb enhances fit
  • Color coded hem for easy size identification

Specifications

Construction Cut and Sewn
Coating Material Uncoated
Color White
Disposable Reusable
Hand Ambidextrous
Laboratory/Cleanroom Use Yes
Material Nylon
Size Large
Style Reversible
For Use With (Application) Cleanroom, Paint, and Electronics Projects
Gender Women's
Glove Cuff Style Open
Series CleanMaster 7403
Length (English) 8.75 in.
Length (Metric) 22.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.