Learn More
Specifications
Specifications
| Physical Form | Crystalline Powder |
| Quantity | 500 g |
| Percent Purity | 99.1% |
| Grade | Cell Culture |
| Chemical Name or Material | Magnesium Chloride Hexahydrate (Crystalline/Cell Culture) |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.