Learn More
Magnesium oxide, 99.99% (metals basis)
Description
Magnesium oxide is used as a refractive material, which is physically and chemically stable at higher temperature. Magnesium oxide is a raw material for producing portland cement. It is also used in agricultural, chemical construction, environment al and other industrial applications. It is also used in medicine, colorimetry, industrial cables, heating elements, ceramics, spin-tunneling devices, and several other materials.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Boiling Point | 3600°C |
| Melting Point | 2852°C |
| Physical Form | Powder |
| Quantity | 500 g |
| Odor | Odorless |
| Refractive Index | 1.736 |
| Sensitivity | Air Sensitive |
| Density | 3.58 g/mL |
| Merck Index | 14,5677 |
| Solubility Information | Soluble in acid and ammonia. Insoluble in alcohol. |
| Show More |
Safety and Handling
| EINECSNumber | 215-171-9 |
| TSCA | Yes |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.