Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Magnesium Oxide Rectangular Tray;Length (mm), 100;Width (mm), 100;Height (mm), 25.4

Catalog No. AA45791KS
Change view
Click to view available options
Dimensions (L x W x H):
4 x 4 x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
AA45791KS 4 x 4 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA45791KS Supplier Thermo Scientific Chemicals Supplier No. 045791KS
Add to Cart

missing translation for 'validMainframeMsg'

 

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 4 x 4 x 1 in.
Height (Metric) 25.4 mm
Length (Metric) 100 mm
Material Magnesium Oxide
Type Tray
Width (Metric) 100 mm
Quantity 1 Each
Length (English) 4 in.
Height (English) 1 in.
Shape Rectangular
Width (English) 4 in.
Show More Show Less

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.