Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Magnet Accessory for M210 and M211 Label Printers

Catalog No. 19000751 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-000-751 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-000-751 Supplier Brady™ Supplier No. M21MAGNET
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Magnet accessory for the M210 Portable Label Printer, M210-Lab Printer and M211 Label Printer.

This magnet accessory allows you to attach your Brady™ M210 or M211 Label Printer to panels and other magnetic-receptive surfaces during use or storage.

  • Attaches to back of printer with screws to ensure stability
  • Lightweight and slim design does not hinder handheld use of the printer
  • Printer sold separately

Specifications

Product Type Magnetic Attachment
Color Black
For Use With (Equipment) Brady M210 Label Printer, BMP21-PLUS Label Printer, Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer
Width (Metric) 63.50 mm
Height (English) 2.5 in
Height (Metric) 63.50 mm
Depth (English) 0.5 in.
Depth (Metric) 12.70 mm
Dimensions (L x W) 63.50 mm (W) x 63.50 mm (H) x 12.70 mm (D)
Color Capability Gray
Includes M211 Magnet
Model M21-MAGNET
Certifications/Compliance 2011/65/EU and 2015/863
For Use With (Application) Attaching Printer to Magnetic Surfaces
Quantity 1
Alternate Part Number M21-MAGNET
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.