Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Magnetic Bead Separation Rack
SDP

Catalog No. 22000693
Change view
Click to view available options
Holds:
Tubes (1.5 mL)
Tubes (5 mL)
Positions:
10
20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Positions
22-000-693 Tubes (1.5 mL) 10
22-000-694 Tubes (1.5 mL) 20
22-000-695 Tubes (5 mL) 10
22-000-696 Tubes (5 mL) 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-000-693 Supplier Poltex Supplier No. MAGBEAD1510
Add to Cart
Add to Cart
This item is not returnable. View return policy

Magnetic bead separation rack for use with 1.5 mL or 5 mL microcentrifuge tubes.

  • Magnetic bead separation rack.
  • Choose from 1.5 mL microcentrifuge tube or 5 mL microcentrifuge tube version.
  • Choose from 10 or 20 tube capacity.
  • Features removable magnetic cartridge and lid.
  • Remove cartridge, load tubes, with lid in place mix tubes.
  • Then, insert cartridge to apply magnetic field.
  • 1/4 in. and 1/2 in. thick acrylic construction with powerful neodymium magnets.
  • Handle cut-outs on side for secure grip during flip.

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Tubes (1.5 mL)
Material Acrylic
Positions 10
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Magnetic Beads
Product Type Rack
Height (Metric) 76 mm
Width (Metric) 203 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.