Learn More
Description
- Depicts up to nine stages in butterfly life cycle
- Label-free for versatility
- Largest piece measures 9H x 7 in.L
Order Info
Grades K+.
Specifications
Specifications
| For Use With (Application) | Depicts up to nine stages in Butterfly life cycle |
| Grade | K+ |
| Height (English) | 9 in. |
| Height (Metric) | 22.86 cm |
| Length (English) | 7 in. |
| Length (Metric) | 17.78 cm |
| Size | Giant |
| Product Type | Life Cycle, Magnetic Butterfly |
| Grade Level | Elementary, High School |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
