Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Buchiglas Usa MAGNETIC COUPLING BMD 075 NS29
SDP

Catalog No. NC2257704
Encompass

  • Maximum torque: 75 Ncm
  • Operating temperature range: -50 °C to +200 °C
  • Pressure range: -1 to 0 bar
  • Maximum speed: 3000 rpm
  • Connection type: NS29/32
  • Primary construction materials: Stainless steel, Hastelloy, tantalum, titanium, ceramic
  • Connecting cone materials: Stainless steel 316/316L, Hastelloy C22
  • Seal type: O-ring
  • Seal materials: FKM (FPM, Viton), FFKM (FFPM, Kalrez)
  • Bearing type: Plain bearing PTFE / graphite
  • ATEX suitability: true

This item is not returnable. View return policy
Catalog No. NC2257704 Supplier Buchiglas Usa Supplier No. 42.55002.0000
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Maximum torque: 75 Ncm
  • Operating temperature range: -50 °C to +200 °C
  • Pressure range: -1 to 0 bar
  • Maximum speed: 3000 rpm
  • Connection type: NS29/32
  • Primary construction materials: Stainless steel, Hastelloy, tantalum, titanium, ceramic
  • Connecting cone materials: Stainless steel 316/316L, Hastelloy C22
  • Seal type: O-ring
  • Seal materials: FKM (FPM, Viton), FFKM (FFPM, Kalrez)
  • Bearing type: Plain bearing PTFE / graphite
  • ATEX suitability: true

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.