Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AIMS™ Magnetic Drape Holders
SCI_ED

Catalog No. 14370229
Change view
Click to view available options
Size:
Small
Large
Diameter (Metric):
1.6 cm
2.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Diameter (Metric)
14-370-229 Small 1.6 cm
14-370-228 Large 2.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-370-229 Supplier AIMS™ Supplier No. GDHS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with magnetic drapes for boards equipped with Magnetic Base System.

  • Available in small and large sizes
  • Set of 4

Specifications

Type Magnetic Drape Holder
For Use With (Equipment) Boards equipped with Magnetic Base System
Size Small
Diameter (English) 0.62 in.
Diameter (Metric) 1.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.