Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Magnetic Field Indicator
SDPSCI_ED

Catalog No. S20750 Shop All 3B Scientific Products
Change view
Click to view available options
Length (Metric):
1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S20750 1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20750 Supplier 3B Scientific™ Supplier No. U8491900
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3B Scientific™ Magnetic Field Indicator is for the three-dimensional scanning of magnetic fields

  • Cardanic bearing pivot allowing free rotation in space, small bar magnet with color pole coding
  • Handle and cardanic suspension made of plastic to alleviate any adverse effects on magnetic field
  • Magnetic Field Sensor, Jewel Bearing
  • For three-dimensional scanning of magnetic fields
  • Cardanic bearing pivot allows free rotation in space
  • Handle and cardanic suspension made of plastic
  • Agate bearing
  • Magnet: 25 x 3 x 3mm
  • Handle length: approx. 95mm

Specifications

Product Type Earth Science
Includes Sensor
Weight (Metric) 0.02 kg
Length (Metric) 1 cm
Material Plastic
Width (Metric) 6.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.