Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Magnetic Stir Bar

Catalog No. 14127576
Change view
Click to view available options
Length (English):
0.4 in.
0.8 in.
1 in.
1.1 in.
1.2 in.
1.4 in.
Type:
Magnetic Stir Bar
Magnetic Stir Bar with Pivot Ring
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Type
14-127-576 0.4 in. Magnetic Stir Bar with Pivot Ring
14-127-577 0.8 in. Magnetic Stir Bar with Pivot Ring
14-127-578 1 in. Magnetic Stir Bar with Pivot Ring
14-127-579 1.1 in. Magnetic Stir Bar with Pivot Ring
14-127-580 1.2 in. Magnetic Stir Bar with Pivot Ring
14-127-581 1.4 in. Magnetic Stir Bar with Pivot Ring
14-127-620 1.4 in. Magnetic Stir Bar
14-127-607 1.2 in. Magnetic Stir Bar
17-100-433 0.4 in. Magnetic Stir Bar
14-127-619 1 in. Magnetic Stir Bar
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-127-576 Supplier Heathrow Scientific™ Supplier No. 120547
Add to Cart
Add to Cart

Magnetic Stir Bar suitable for use with both unheated and heated stirrers.

  • Magnetic bar is made from alnico, one of the strongest permanent magnets available
  • The sintered manufacturing process reduces the chance of decoupling (spin outs), which weaker stir bars often suffer from
  • Encapsulation in PTFE protects both magnet and what it is stirring
  • Chemically inert and easy to clean
  • Can withstand temperatures up to 250°C, making them suitable for use with both unheated and heated stirrers

Specifications

Length (English) 0.4 in.
Type Magnetic Stir Bar with Pivot Ring
Coating PTFE
Diameter (English) 0.2 in.
Quantity 10 Pk.
Shape Octagonal Cylinder
Material Alnico PTFE
Dimensions (L x W x H) 0.4 x 2 x 2 in.
Length (Metric) 1.02 cm
Diameter (Metric) 5 mm
Color White
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.