Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Magnetic Stir Bar

Catalog No. 14127578
Change view
Click to view available options
Dimensions (L x W x H):
0.4 x 2 x 2 in.
0.8 x 0.3 x 0.3 in.
1 x 0.3 x 0.3 in.
1.1 x 0.3 x 0.3 in.
1.2 x 0.3 x 0.3 in.
1.4 x 0.4 x 0.4 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
14-127-578 1 x 0.3 x 0.3 in.
14-127-576 0.4 x 2 x 2 in.
14-127-577 0.8 x 0.3 x 0.3 in.
14-127-579 1.1 x 0.3 x 0.3 in.
14-127-580 1.2 x 0.3 x 0.3 in.
14-127-581 1.4 x 0.4 x 0.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-127-578 Supplier Heathrow Scientific™ Supplier No. 120549
Only null left
Add to Cart
Add to Cart

Magnetic Stir Bar suitable for use with both unheated and heated stirrers.

  • Magnetic bar is made from alnico, one of the strongest permanent magnets available
  • The sintered manufacturing process reduces the chance of decoupling (spin outs), which weaker stir bars often suffer from
  • Encapsulation in PTFE protects both magnet and what it is stirring
  • Chemically inert and easy to clean
  • Can withstand temperatures up to 250°C, making them suitable for use with both unheated and heated stirrers
  • Low friction octagon shape with a center pivot ring helps create a strong mixing vortex, even with more viscous solutions

Specifications

Coating PTFE
Quantity 10 Pk.
Type Magnetic Stir Bar
Diameter (English) 0.3 in.
Material Alnico PTFE
Shape Octagonal Cylinder
Color White
Dimensions (L x W x H) 1 x 0.3 x 0.3 in.
Length (Metric) 2.54 cm
Diameter (Metric) 8 mm
Autoclavable Autoclavable
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.