Learn More
Heathrow Scientific Magnetic Stir Bar, PTFE, Smooth, White
Description
- Magnetic bar is made from ALNICO, one of the strongest permanent magnets available
- The sintered manufacturing process reduces the chance of decoupling (spin outs), encapsulation in PTFE protects both magnet and what it is stirring
- Chemically inert and easy to clean
- Can withstand temperatures up to 225°C, making them suitable for use with both unheated and heated stirrers
Specifications
Specifications
| Quantity | 10 Pk. |
| Diameter (Metric) | 8 mm |
| Length (Metric) | 25 mm |
| Color | White |
| Length (English) | 1 in. |
| Autoclavable | Autoclavable |
| Shape | Octagonal Cylinder |
| Material | Alnico Magnet |
| Type | Magnetic Stir Bar |
| Diameter (English) | 0.3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.