Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SI Analytics™ Magnetic Stirrer

Catalog No. 15177886 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
For Use With (Equipment):
TITRONIC 300 and TitroLine 5000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
15-177-886 TITRONIC 300 and TitroLine 5000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-177-886 Supplier SI Analytics™ Supplier No. 285225840
Add to Cart
Add to Cart

For TITRONIC™ 300 and TitroLine™ 5000

  • Speed can be adjusted without discrete steps from 0 to 1000 min-1
TRUSTED_SUSTAINABILITY

Specifications

Container Size Glass Vessels up to 500 mL
Type Magnetic Stirrer
Height (Metric) 2 cm
Includes Stand Rod Holder (TZ 3885)
Length (Metric) 10 cm
Model TM 50
Weight (English) 1.88 lb.
Width (Metric) 4 cm
For Use With (Equipment) TITRONIC 300 and TitroLine 5000
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.