Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lauyans Magnetic Sweeper, Tow-Behind, 48 in, Ball Hitch, 1 ea

Catalog No. 502818926
Encompass

This magnetic sweeper is designed for efficient debris collection in industrial settings. It features a tow-behind wheeled configuration, suitable for clearing large areas.

  • Tow-behind wheeled sweeper type
  • Ball hitch attachment
  • Length of 48 in
  • Overall width of 12 in
  • Wheel diameter of 8 in
  • Clearance of 2 in

Catalog No. 50-281-8926 Supplier MSC Supplier No. 09005604
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This magnetic sweeper is designed for efficient debris collection in industrial settings. It features a tow-behind wheeled configuration, suitable for clearing large areas.

  • Tow-behind wheeled sweeper type
  • Ball hitch attachment
  • Length of 48 in
  • Overall width of 12 in
  • Wheel diameter of 8 in
  • Clearance of 2 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.