Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Shields Magnetics Magnetic Sweeper, 24 in, 1 ea

Catalog No. 502819253
Encompass

This suspended magnetic sweeper is 24 in long with dimensions of 5 in wide by 2 in high. It is designed to operate with a 2 to 3 in clearance and features bottom-mounted impact bars for durability.

  • Suspended sweeper type
  • No wheels attached
  • Eye bolts attachment type
  • Overall width: 5 in
  • Overall height: 2 in
  • Length: 24 in
  • Clearance: 2 to 3 in
  • Bottom-mounted impact bars

Catalog No. 50-281-9253 Supplier MSC Supplier No. 09005521
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This suspended magnetic sweeper is 24 in long with dimensions of 5 in wide by 2 in high. It is designed to operate with a 2 to 3 in clearance and features bottom-mounted impact bars for durability.

  • Suspended sweeper type
  • No wheels attached
  • Eye bolts attachment type
  • Overall width: 5 in
  • Overall height: 2 in
  • Length: 24 in
  • Clearance: 2 to 3 in
  • Bottom-mounted impact bars

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.