Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lauyans Magnetic Sweeper, 24 in Width, Push Wheeled, 1 ea

Catalog No. 502867213
Encompass

This push wheeled magnetic sweeper is designed for efficient collection of ferrous debris. It features a durable construction, a 24 in sweeping width, and wheels for easy maneuverability, making it ideal for various industrial and commercial clean-up applications.

  • Push wheeled sweeper type
  • Features a ball hitch attachment
  • Provides 2-1/2 in ground clearance
  • Equipped with a 48 in long handle
  • Includes 10 in diameter wheels
  • Offers 24 in sweeping length for effective debris collection

Catalog No. 50-286-7213 Supplier MSC Supplier No. 09005570
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This push wheeled magnetic sweeper is designed for efficient collection of ferrous debris. It features a durable construction, a 24 in sweeping width, and wheels for easy maneuverability, making it ideal for various industrial and commercial clean-up applications.

  • Push wheeled sweeper type
  • Features a ball hitch attachment
  • Provides 2-1/2 in ground clearance
  • Equipped with a 48 in long handle
  • Includes 10 in diameter wheels
  • Offers 24 in sweeping length for effective debris collection

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.