Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Industrial Magnetic Sweeper, 96 in Long, Tow-Behind, 1 ea

Catalog No. 502867217
Encompass

This 96 in long tow-behind magnetic sweeper is designed for efficient debris collection, featuring a ball hitch attachment for easy towing. It is built with a durable construction, 12 in wide and 4-1/2 in high, offering 2 in clearance and 8 in diameter wheels, suitable for various outdoor applications.

  • Tow-behind wheeled sweeper
  • Ball hitch attachment
  • Provides 2 in clearance
  • Features 8 in wheel diameter
  • Has 96 in length
  • Offers 12 in overall width
  • Made in USA

Catalog No. 50-286-7217 Supplier MSC Supplier No. 09005646
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This 96 in long tow-behind magnetic sweeper is designed for efficient debris collection, featuring a ball hitch attachment for easy towing. It is built with a durable construction, 12 in wide and 4-1/2 in high, offering 2 in clearance and 8 in diameter wheels, suitable for various outdoor applications.

  • Tow-behind wheeled sweeper
  • Ball hitch attachment
  • Provides 2 in clearance
  • Features 8 in wheel diameter
  • Has 96 in length
  • Offers 12 in overall width
  • Made in USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.