Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Square D Motor Starter, Size 0, 18A, 5HP, 3-Pole, 1 ea

Catalog No. 502795450
Encompass_Preferred

This Type S NEMA motor starter is designed for the full voltage starting and stopping of AC squirrel cage motors. It is a 3-pole, non-reversing, open-device unit, sized at NEMA Size 0 with an 18 A rating. It includes an adapted bimetallic overload relay to monitor for overcurrent conditions.

  • 3-phase rating of 5 HP at 460 V AC and 575 V AC, or 3 HP at 200 V AC and 230 V AC.
  • Short circuit current rating (SCCR) of up to 65 kA when protected by a compatible circuit breaker or fuse.
  • Equipped with a replaceable 120 V AC 60 Hz operating coil configured for a separate control circuit.
  • Features screw clamp terminals and is provided as an open device without an enclosure.
  • UL listed and CSA certified for reliable performance.
  • Dimensions measure 17.2 cm (6.77 in.) height x 8.89 cm (3.50 in.) width x 10.72 cm (4.22 in.) depth.

Catalog No. 50-279-5450 Supplier Grainger Supplier No. 19YA98
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Type S NEMA motor starter is designed for the full voltage starting and stopping of AC squirrel cage motors. It is a 3-pole, non-reversing, open-device unit, sized at NEMA Size 0 with an 18 A rating. It includes an adapted bimetallic overload relay to monitor for overcurrent conditions.

  • 3-phase rating of 5 HP at 460 V AC and 575 V AC, or 3 HP at 200 V AC and 230 V AC.
  • Short circuit current rating (SCCR) of up to 65 kA when protected by a compatible circuit breaker or fuse.
  • Equipped with a replaceable 120 V AC 60 Hz operating coil configured for a separate control circuit.
  • Features screw clamp terminals and is provided as an open device without an enclosure.
  • UL listed and CSA certified for reliable performance.
  • Dimensions measure 17.2 cm (6.77 in.) height x 8.89 cm (3.50 in.) width x 10.72 cm (4.22 in.) depth.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.