Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Magnetics Magnetic Grate Separator, Ceramic Magnet, 12 in Diameter, Round, 6 Tubes

Catalog No. 5000536002
Encompass

This ceramic round style magnetic grate separator is an economical solution for capturing and separating large pieces of unwanted ferrous tramp metal. It is suitable for use in various enclosures, including circular bins, chutes, drawers, and hoppers.

  • Delivers effective and economical ferrous tramp metal separation.
  • Constructed with 1 in diameter magnetic tubes placed on 2 in centers.
  • Features heavy-duty 1/8 in thick x 2 in wide stainless steel framing.
  • Includes standard 1 in diameter stainless steel tubes on 2 in centers.
  • Utilizes 2GA thick by 2 in wide stainless steel support stringers.
  • Custom sizes and designs are available.
  • Sanitary or food-grade construction is an option.
  • Product diverter options are available.
  • Custom tube spacing options.
  • Coatings for abrasive products can be applied.

Catalog No. 50-005-36002 Supplier MSC Supplier No. 64830672
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This ceramic round style magnetic grate separator is an economical solution for capturing and separating large pieces of unwanted ferrous tramp metal. It is suitable for use in various enclosures, including circular bins, chutes, drawers, and hoppers.

  • Delivers effective and economical ferrous tramp metal separation.
  • Constructed with 1 in diameter magnetic tubes placed on 2 in centers.
  • Features heavy-duty 1/8 in thick x 2 in wide stainless steel framing.
  • Includes standard 1 in diameter stainless steel tubes on 2 in centers.
  • Utilizes 2GA thick by 2 in wide stainless steel support stringers.
  • Custom sizes and designs are available.
  • Sanitary or food-grade construction is an option.
  • Product diverter options are available.
  • Custom tube spacing options.
  • Coatings for abrasive products can be applied.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.