Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Magnetized Pipette Racks
SCI_ED

Catalog No. S35893
Change view
Click to view available options
Holds:
Pipets or Canes (0.1 to 50 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S35893 Pipets or Canes (0.1 to 50 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S35893 Supplier Heathrow Scientific™ Supplier No. HS20612M/DEL

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Pipette Rack protects and organizes glass and plastic pipettes. The rack has four angled-shelved compartments to keep your 0.1 to 50 mL pipettes or canes within easy reach while preventing damage and clutter.

  • Cut-out viewing window
  • Two removable attachments that hold pipette bulbs, fillers, and pumps
  • Four angled-shelved compartments
  • Strong magnets on both sides and mounts securely to steel surfaces

Specifications

Certifications/Compliance None
Description Magnetic Pipette Rack ABS Plastic, Blue
Autoclavable Not Autoclavable
Color Blue
Holds Pipets or Canes (0.1 to 50 mL)
Material ABS with Mounting Magnets
Positions 4 Angled-shelve Compartments
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) Liquid Handling
For Use With (Equipment) For 0.1 to 50 mL pipettes or canes
Model HS20612M
Mounting Yes
No. per Case 1 Ea.
No. per Pack 1 Ea.
Packaging Carton
Quantity 1 Ea.
Size 291 x 88 x 401 mm
Dimensions (L x W) 11.4 x 3.5 in.
Dimensions (L x W x H) 11.4 x 3.5 x 15.8 in.
Length (Metric) 29.1 cm
Length (English) 11.4 in.
Width (English) 3 in.
Height (English) 15.8 in.
Weight (English) 30.05 lb.
Weight (Metric) 10.37 kg
Includes 2 removable attachments for accessories
Product Type Pipet Rack
Shelves 4 Tiers
Height (Metric) 40.1 cm
Array 1 x 4
Width (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.