Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson Optical™ MagniMark 3x Power Fresnel Page Magnifier with 6.0 inch Ruler
SDPSCI_ED

Catalog No. S02015 Shop All Carson Optical Products
Change view
Click to view available options
Magnification:
3x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S02015 3x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S02015 Supplier Carson Optical™ Supplier No. MM22
Add to Cart
Add to Cart
This item is not returnable. View return policy

The MagniMark™ is a Fresnel thin 3x power page magnifiers with 6 in. ruler that is great for reading small print anywhere. Its flat design allows it to fit into any book, making it the perfect multipurpose bookmark.

The MM-22, MagniMark™ is a Fresnel thin 3x Power Page Magnifier with 6-Inch ruler that is great for reading small print anywhere.

  • Flat design allows it to fit into any book, making it the perfect multipurpose bookmark.
  • Acts as a 6 inch ruler, with easy to read markings on the side.
  • The bookmark is a great item for a teacher, avid reader, or anyone who has to read small print.

Specifications

Product Type Magnifier, Fresnel Page
Diameter (Metric) Lens 5.7 cm
Material Acrylic Lens
Diameter (Englis) Lens 2.25 in.
Magnification 3x
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.