Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neese Magnum 45 Rainwear: Bib Trousers with Safety Fly
SDP

Catalog No. 19020235
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-020235 Large
19-020236 Medium
19-020238 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-020235 Supplier Neese Supplier No. 45001131YELL
Add to Cart
Add to Cart
This item is not returnable. View return policy

A medium weight yet heavy-duty nylon fabric coated with strong and flexible neoprene to provide maximum cold weather flexibility with a high resistance to abrasion. Features strong double stitched and tape sealed seams throughout the garment for maximum protection.

  • Neoprene on nylon
  • Flame Resistant (ASTM D6413)
  • Liquid Penetration (ASTM F903)
  • Bib front coverage
  • Adjustable elastic suspenders
  • Non-conductive snap closures that fastens suspenders onto garment
  • Safety fly with snap closure
  • Suggested Applications: Industrial Wear, Sewer and Water Works, Pressure Wash Cleaning, Sanitation, Agriculture, Mining Wear

Specifications

Size Large
Suspender Elastic
Size (English) Chest 44 to 46 in.
Size (English) Waist 40 to 42 in.
Size (Metric) Chest 111.7 to 116.8 cm
Style Bib Trousers w/safety fly
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.