Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ MagPette™ Pipette Holder
GREENER_CHOICE

Catalog No. 01670378 Shop All Fisherbrand Products
Change view
Click to view available options
Positions:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
01-670-378 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-670-378
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Secures to most metal surfaces with four powerful magnets. Fisherbrand™ MagPette™ holds two pipetters and fits most pipetter brands.

  • Constructed of robust ABS plastic
  • Available in bright translucent colors.
  • Dimensions: (W x D x H) 131 x 112 x 76 mm

Specifications

Autoclavable Not Autoclavable
Color Purple
Holds Pipetters
Material ABS
Positions 2
Shape Rectangular
Stackable No
Sterility Non-sterile
Mounting Magnet
Height (English) 3 in.
Depth (English) 4.4 in.
Depth (Metric) 112 mm
Product Type Pipette Rack
Shelves None
Height (Metric) 76 mm
Width (Metric) 131 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.