Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mahr Dial Drop Indicator, 0.025 in Max Measurement, 0.0001 in Accuracy, Lug Back

Catalog No. 5000530949
Encompass

This Mahr Dial Drop Indicator is designed for precise measurements. It features a 0.025 in maximum measurement and 0.0001 in accuracy, making it suitable for applications requiring high precision.

  • Measures up to 0.025 in
  • Provides 0.0001 in accuracy
  • Features a dial graduation of 0.0001 in
  • Equipped with a lug back
  • Has a 0-5-0 dial reading
  • Includes a revolution counter
  • Dial color is green
  • Dial diameter is 1.75 in

Catalog No. 50-005-30949 Supplier MSC Supplier No. 66000209
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Mahr Dial Drop Indicator is designed for precise measurements. It features a 0.025 in maximum measurement and 0.0001 in accuracy, making it suitable for applications requiring high precision.

  • Measures up to 0.025 in
  • Provides 0.0001 in accuracy
  • Features a dial graduation of 0.0001 in
  • Equipped with a lug back
  • Has a 0-5-0 dial reading
  • Includes a revolution counter
  • Dial color is green
  • Dial diameter is 1.75 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.