Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mahr Dial Indicator, 0.5 in Range, 0.001 in Graduations, AGD 2

Catalog No. 5000512287
Encompass

This dial indicator offers precise measurements for various applications. It features a 0.5 in range with 0.001 in graduations and adheres to AGD 2 standards, ensuring reliable performance.

  • Accuracy: -0.001 in to +0.001 in
  • AGD number: AGD 2
  • Back type: Lug
  • Bearing type: Jeweled
  • Bezel lock: Yes
  • Contact point diameter: 1/4 in
  • Contact point shape: Flat
  • Dial color: Green
  • Dial reading: 0-100
  • Dial size: 2 1/4 in
  • Dimension type: Inch
  • Graduations: 0.001 in
  • Operation type: Plunger
  • Range: 0 in to 0.5 in
  • Range per revolution: 0.1 in
  • Reading: Continuous
  • Shock resistant: Yes
  • Stem diameter: 3/8 in
  • Stem thread size: #4-48

Catalog No. 50-005-12287 Supplier MSC Supplier No. 66000936
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dial indicator offers precise measurements for various applications. It features a 0.5 in range with 0.001 in graduations and adheres to AGD 2 standards, ensuring reliable performance.

  • Accuracy: -0.001 in to +0.001 in
  • AGD number: AGD 2
  • Back type: Lug
  • Bearing type: Jeweled
  • Bezel lock: Yes
  • Contact point diameter: 1/4 in
  • Contact point shape: Flat
  • Dial color: Green
  • Dial reading: 0-100
  • Dial size: 2 1/4 in
  • Dimension type: Inch
  • Graduations: 0.001 in
  • Operation type: Plunger
  • Range: 0 in to 0.5 in
  • Range per revolution: 0.1 in
  • Reading: Continuous
  • Shock resistant: Yes
  • Stem diameter: 3/8 in
  • Stem thread size: #4-48

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.