Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mahr Electronic Caliper, 200 mm, 8 in, 0.01 mm Resolution, Stainless Steel

Catalog No. 5000532503
Encompass

This electronic caliper is designed for precise measurements in various applications. It features a robust stainless steel construction, providing durability and accuracy for professional use. The caliper supports measurements for inside diameter, step, outside diameter, and depth.

  • Maximum measurement capacity of 200 mm (8 in)
  • Resolution of ±0.01 mm (±0.0005 in)
  • Accuracy of ±0.03 mm (±0.0010 in)
  • Constructed from stainless steel for durability
  • Jaw length of 50 mm
  • Features inside/outside and knife-edge jaw styles
  • Sliding jaw adjustment type
  • Includes a depth measurement rod and inside diameter jaws
  • Powered by a single CR2032 lithium battery, which is included
  • Meets ISO 13385-1 standards
  • Comes with a protective case and instruction manual

Catalog No. 50-005-32503 Supplier MSC Supplier No. 12492732
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electronic caliper is designed for precise measurements in various applications. It features a robust stainless steel construction, providing durability and accuracy for professional use. The caliper supports measurements for inside diameter, step, outside diameter, and depth.

  • Maximum measurement capacity of 200 mm (8 in)
  • Resolution of ±0.01 mm (±0.0005 in)
  • Accuracy of ±0.03 mm (±0.0010 in)
  • Constructed from stainless steel for durability
  • Jaw length of 50 mm
  • Features inside/outside and knife-edge jaw styles
  • Sliding jaw adjustment type
  • Includes a depth measurement rod and inside diameter jaws
  • Powered by a single CR2032 lithium battery, which is included
  • Meets ISO 13385-1 standards
  • Comes with a protective case and instruction manual

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.