Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mahr LCD Electronic Drop Indicator, 1/2 in Max, Flat Back, 0.0001 in Resolution

Catalog No. 5000537166
Encompass

This Mahr LCD Electronic Drop Indicator is designed for precise measurement applications. It features a clear LCD display, a maximum measurement range of 0.5 inches, and a high resolution of 0.0001 inches, making it suitable for various industrial and laboratory tasks.

  • LCD display for clear readings
  • Measurement range of 0.0000 to 0.5000 in (0.00 to 12.50 mm)
  • High resolution of 0.0001 in (0.0050 mm)
  • Flat back design for versatile mounting
  • Adjustable measuring force from 0.5 to 1 N
  • Supports both inch and metric units
  • Powered by a CR2032 battery
  • Stem diameter of 5/16 in (8.00 mm)
  • No IP rating, suitable for dry environments

Catalog No. 50-005-37166 Supplier MSC Supplier No. 57227951
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Mahr LCD Electronic Drop Indicator is designed for precise measurement applications. It features a clear LCD display, a maximum measurement range of 0.5 inches, and a high resolution of 0.0001 inches, making it suitable for various industrial and laboratory tasks.

  • LCD display for clear readings
  • Measurement range of 0.0000 to 0.5000 in (0.00 to 12.50 mm)
  • High resolution of 0.0001 in (0.0050 mm)
  • Flat back design for versatile mounting
  • Adjustable measuring force from 0.5 to 1 N
  • Supports both inch and metric units
  • Powered by a CR2032 battery
  • Stem diameter of 5/16 in (8.00 mm)
  • No IP rating, suitable for dry environments

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.