Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mahr Probe for Grooves, For 11 mm Bores, For 2.5 mm Grooves

Catalog No. 5000527480
Encompass

The Mahr MarSurf PHT 11-100 is a specialized probe designed for measuring surface roughness in grooves and bores. It is suitable for use with compatible surface roughness gages to ensure precise and accurate measurements in various industrial and laboratory applications.

  • Measures plane surfaces.
  • Suitable for bores with a diameter larger than 11 mm.
  • Suitable for bores with a maximum depth of 14 mm.
  • Suitable for grooves with a width larger than 2.5 mm.
  • Compatible with Pocket Surf gages.
  • Measures grooves with a maximum depth of 6.35 mm.

Catalog No. 50-005-27480 Supplier MSC Supplier No. 08257123
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Mahr MarSurf PHT 11-100 is a specialized probe designed for measuring surface roughness in grooves and bores. It is suitable for use with compatible surface roughness gages to ensure precise and accurate measurements in various industrial and laboratory applications.

  • Measures plane surfaces.
  • Suitable for bores with a diameter larger than 11 mm.
  • Suitable for bores with a maximum depth of 14 mm.
  • Suitable for grooves with a width larger than 2.5 mm.
  • Compatible with Pocket Surf gages.
  • Measures grooves with a maximum depth of 6.35 mm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.