Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Crownhill Mailing Tube, 36 x 10 in, Kraft, 8/Pk.

Catalog No. 501915678
Encompass

Kraft mailing tubes provide an economical solution for securely storing or shipping oversized documents, posters, blueprints, artwork, and hard goods. They feature a strong, 3-ply spiral wound construction for protection against damage, resisting tearing, bending, and crushing. The tubes securely seal with included white plastic end caps that prevent accidental detachment, and are both reusable and recyclable.

  • Strong, 3-ply spiral wound construction
  • Resists tearing, bending, and crushing
  • Includes white plastic end caps for secure closure
  • Reusable and recyclable
  • Jumbo mailing tube type
  • Overall length: 36 in
  • Round shape
  • Overall diameter: 10 in
  • Wall thickness: 1/8 in
  • Kraft color

Catalog No. 50-191-5678 Supplier MSC Supplier No. 39551999
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Kraft mailing tubes provide an economical solution for securely storing or shipping oversized documents, posters, blueprints, artwork, and hard goods. They feature a strong, 3-ply spiral wound construction for protection against damage, resisting tearing, bending, and crushing. The tubes securely seal with included white plastic end caps that prevent accidental detachment, and are both reusable and recyclable.

  • Strong, 3-ply spiral wound construction
  • Resists tearing, bending, and crushing
  • Includes white plastic end caps for secure closure
  • Reusable and recyclable
  • Jumbo mailing tube type
  • Overall length: 36 in
  • Round shape
  • Overall diameter: 10 in
  • Wall thickness: 1/8 in
  • Kraft color

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.