Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC CROWNHILL Mailing Tube, 2x36 in, Kraft, 50/Pk.

Catalog No. 501915734
Encompass

These cylindrical kraft mailing tubes provide an economical solution for securely storing or shipping oversized documents, posters, blueprints, artwork, and hard goods. Constructed with a strong 3-ply spiral wound design, they protect contents from tearing, bending, and crushing. These tubes are reusable, recyclable, and proudly made in the USA.

  • Material: Kraft, 3-ply spiral wound
  • Dimensions: 2 in diameter, 36 in length
  • Wall thickness: 1/16 in
  • Closure style: End cap
  • Includes: White plastic end caps
  • Meets: USPS, UPS, and DOT shipping standards
  • Package quantity: 50

Catalog No. 50-191-5734 Supplier MSC Supplier No. 39552567
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These cylindrical kraft mailing tubes provide an economical solution for securely storing or shipping oversized documents, posters, blueprints, artwork, and hard goods. Constructed with a strong 3-ply spiral wound design, they protect contents from tearing, bending, and crushing. These tubes are reusable, recyclable, and proudly made in the USA.

  • Material: Kraft, 3-ply spiral wound
  • Dimensions: 2 in diameter, 36 in length
  • Wall thickness: 1/16 in
  • Closure style: End cap
  • Includes: White plastic end caps
  • Meets: USPS, UPS, and DOT shipping standards
  • Package quantity: 50

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.