Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Industrial Mailing Tube, 2 x 48 in, 1 ea

Catalog No. 501915735
Encompass

Economical solution to securely store or ship oversized documents, posters, blueprints, artwork, and hard goods. Strong, 3-ply spiral wound construction protects contents from damage, and rigid tubes resist tearing, bending, and crushing.

  • Made in USA
  • Single-wall construction
  • Includes plastic end caps
  • Kraft mailing tube type
  • Overall length is 48 in
  • Overall diameter is 2 in
  • Wall thickness is 0.0800 in
  • Kraft color
  • End cap closure style
  • Reusable and recyclable

Catalog No. 50-191-5735 Supplier MSC Supplier No. 39552575
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Economical solution to securely store or ship oversized documents, posters, blueprints, artwork, and hard goods. Strong, 3-ply spiral wound construction protects contents from damage, and rigid tubes resist tearing, bending, and crushing.

  • Made in USA
  • Single-wall construction
  • Includes plastic end caps
  • Kraft mailing tube type
  • Overall length is 48 in
  • Overall diameter is 2 in
  • Wall thickness is 0.0800 in
  • Kraft color
  • End cap closure style
  • Reusable and recyclable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.