Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Crownhill Mailing Tube, 3 x 36 in, Kraft, 24/Pk.

Catalog No. 501915531
Encompass

Kraft mailing tubes are an economical solution for securely storing or shipping oversized documents, posters, blueprints, artwork, and hard goods. They feature a strong, 3-ply spiral wound construction that protects contents from damage, resisting tearing, bending, and crushing.

  • Strong, 3-ply spiral wound construction
  • Protects contents from damage
  • Resists tearing, bending, and crushing
  • Securely seals with included white plastic end caps
  • Reusable and recyclable
  • Made in the USA
  • Cylindrical shape
  • Inside length of 36 in
  • Inside diameter of 3 in
  • Wall thickness of 0.0700 in
  • Kraft color
  • Meets USPS, UPS, and DOT shipping standards

Catalog No. 50-191-5531 Supplier MSC Supplier No. 39550306
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Kraft mailing tubes are an economical solution for securely storing or shipping oversized documents, posters, blueprints, artwork, and hard goods. They feature a strong, 3-ply spiral wound construction that protects contents from damage, resisting tearing, bending, and crushing.

  • Strong, 3-ply spiral wound construction
  • Protects contents from damage
  • Resists tearing, bending, and crushing
  • Securely seals with included white plastic end caps
  • Reusable and recyclable
  • Made in the USA
  • Cylindrical shape
  • Inside length of 36 in
  • Inside diameter of 3 in
  • Wall thickness of 0.0700 in
  • Kraft color
  • Meets USPS, UPS, and DOT shipping standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.