Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Pro-Source Commercial Dehumidifier, 70 Pt. Capacity, 115 V, 1 Ea.

Catalog No. 5000509157
Encompass

This commercial dehumidifier is designed for high-capacity moisture removal, offering a saturation capacity of 70 pt. per day. It is engineered for industrial and commercial environments, ensuring efficient humidity control through robust internal components and optimized airflow performance.

  • Saturation capacity of 70 pt.
  • Volume capacity of 5 L
  • Airflow rate of 221.00 CFM
  • Operating temperature range of 41°F to 89.6°F
  • Standard operation at 115 V and 60 Hz
  • Power output of 0.86 hp with 635 W wattage
  • Uses R410A refrigerant
  • Cord length of 8.2 ft.
  • ETL certified

Catalog No. 50-005-09157 Supplier MSC Supplier No. 98552946
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This commercial dehumidifier is designed for high-capacity moisture removal, offering a saturation capacity of 70 pt. per day. It is engineered for industrial and commercial environments, ensuring efficient humidity control through robust internal components and optimized airflow performance.

  • Saturation capacity of 70 pt.
  • Volume capacity of 5 L
  • Airflow rate of 221.00 CFM
  • Operating temperature range of 41°F to 89.6°F
  • Standard operation at 115 V and 60 Hz
  • Power output of 0.86 hp with 635 W wattage
  • Uses R410A refrigerant
  • Cord length of 8.2 ft.
  • ETL certified

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.