Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Maintenance Sorbent Mini-Boom

Catalog No. 17623858 Shop All 3M Products
Change view
Click to view available options
Capacity (English):
15.6 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-623-858 15.6 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-623-858 Supplier 3M™ Supplier No. 7000051844
Add to Cart
Add to Cart
This item is not returnable. View return policy

Because of their tube like shape, 3M™ Maintenance Sorbent Mini-Booms are typically used to encircle spills and to contain leaks. A 3 in. diameter scrim on the outside of the boom identifies the use while containing particulate sorbent material designed for the application.

  • For use on most non-aggressive liquids.
  • Available in three lengths.
  • Ideal for placing around equipment.
  • Helps prevent leaks/spills from spreading to adjacent areas.
  • Scrim on the outside of mini-boom identifies the use while containing particulate Sorbent material.
TRUSTED_SUSTAINABILITY

Specifications

Absorbancy 59.1 L (15.6 gal.)
Color Gray
Capacity (English) 15.6 gal.
Capacity (Metric) 59.1 L
Type Sorbent
Packaging Quantity 4/Cs.
Length (English) 12 ft.
Length (Metric) 3.66 m
Width (English) 2.992 in.
Width (Metric) 76 mm
Diameter (English) 3 in.
Diameter (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.