Learn More
Description
- For use on most non-aggressive liquids.
- Twice as thick for extra absorbency.
- Ideal for tight areas, cleaning up small spills, wiping down oily tools & equipment.
- Ideal for use in drip pans.
- Over 50% recycled content
- Highly absorbent, low profile design.
Specifications
Specifications
| Absorbancy | 127.2 L (33.6 gal.) |
| Color | Gray |
| Capacity (English) | 33.6 gal. |
| Capacity (Metric) | 127.2 L |
| Type | Sorbent |
| Model | M-PD720GG |
| Packaging Quantity | 100/Cs. |
| Length (English) | 20.5 in. |
| Length (Metric) | 520.7 mm |
| Width (English) | 7.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.