Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Maintenance Sorbent Roll

Catalog No. 17623818 Shop All 3M Products
Change view
Click to view available options
Width (Metric):
400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
17-623-818 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-623-818 Supplier 3M™ Supplier No. 7000001950
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

A scrim on one side increases the strength and helps to eliminate linting. Available in convenient widths that are perfect for lining drawers, covering workbenches, or masking larger areas from mist and overspray.

  • Designed for use in and around the work area to catch leaks and drips
  • For use on most non-aggressive liquids
  • Very easy to use and to retrieve
  • Designed to cover large surfaces
TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Capacity (English) 34.8 gal.
Capacity (Metric) 131.7 L
Type Sorbent Roll
For Use With (Application) Workplace safety
Model M-B2001
Dimensions (L x W) 45.7 x 0.40 m
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 15.5 in.
Width (Metric) 400 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.