Learn More
BlueMed MAKRO Reusable Shoe Covers
Description
- Super Anti-Skid Sole
- Waterproof
- Static Dissipating
- High Quality with Double Stitched and Reinforced Seams
- Ankle High
- Durable - 6 to 9 month lifetime
- Reusable - Washable with Cold Water, Air Dry
- Made in the USA
Specifications
Specifications
| Size | X-Large |
| Material | Polyester |
| Latex Free | Yes |
| Color | Gunmetal |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Anti-skid |
| Model | RES-1804-P |
| Seam Type | Double-stitched and reinforced seams |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.