Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Male Stationary Luer Lock and Nut Assembly with 3/32 in. ID - Polypropylene - QC
Shop All Fisherbrand Products

Click to view available options
Color:
Lime Green
Description
- Single & Multi Use Applications
- PVC-Free
- ISO 80369-7 Compliant
- Superior Single Barb Design
- USP Class VI Compliant
- USP 661, USP81, USP 88
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Warranty and Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Specifications
Certifications/Compliance | Compliance Certificates Available |
Description | Class 7 Cleanroom Manufactured |
Material | Non-Animal Derived Polypropylene |
For Use With (Application) | Tubing connections; Medical device input/output ports; Drug and fluid transfer lines |
Packaging Quantity | 100 Pack |
Storage Requirements | Out of direct sunlight, >20°F <100°F |
Color | Lime Green |
Product Type | Stationary Luer Lock |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction