Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cadence Science™ Malleable Stainless Steel Animal Feeding Needles
SDP

Catalog No. 14825275 Shop All Cadence Science Inc. Products
Change view
Click to view available options
Gauge:
15G
18G
20G
Diameter (Metric) Ball:
1.9 mm
2.3 mm
2.9 mm
Length (English):
1.5 in.
2 in.
2.8 in.
3 in.
3.1 in.
3.7 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Diameter (Metric) Ball Length (English)
14-825-275 20G 1.9 mm 1.5 in.
14-825-279 15G 2.9 mm 3 in.
14-825-277 18G 2.3 mm 2 in.
14-825-278 18G 2.3 mm 3.1 in.
14-825-276 20G 1.9 mm 2.8 in.
14-825-280 15G 2.9 mm 3.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-825-275 Supplier Cadence Science™ Supplier No. 9921
Add to Cart
Add to Cart

Designed to meet the special needs of pharmacologists, toxicologists, pathologists, and other biomedical researchers working with laboratory animals. Cadence Science™ Malleable Stainless Steel Animal Feeding Needles are sterile and disposable.

  • Type 304 stainless steel construction
  • Malleable
  • Sterile
  • Disposable
  • 100/box, 20 x 5/sterile pouch

Specifications

Product Type Animal Feeding Needle
Material Stainless Steel (304)
Disposable Single-use
For Use With (Application) Animal feeding
Gauge 20G
Sterility Sterile
Length (English) 1.5 in.
Diameter (Metric) Ball 1.9 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.