Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Avantor™ Mallinckrodt Baker, Klean-AR Cleaning Solution

Catalog No. MK66229 Shop All Avantor Products
Change view
Click to view available options
Quantity:
9 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MK-6622-9 9 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MK-6622-9 Supplier Avantor™ Supplier No. 662208
 Restricted Item
Add to Cart
Add to Cart

Specifications

Form Liquid
Appearance Pale Yellow to Brown
Boiling Point 590°F
Composition 0.4% Chromium (VI) Oxide (1:3), 93% Sulfuric Acid, 6.6% Water
Container Type Polyvinyl Chloride break-resistant Safemor™ bottle
For Use With (Application) Chromic Sulfuric Acid cleaning, heavy-duty cleaning of general and volumetric Glassware
Quantity 9 lb.
Volume (English) 9 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.