Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ MamaBreast
SDPSCI_ED

Catalog No. S00546 Shop All 3B Scientific Products
Change view
Click to view available options
Breastfeeding Simulator; Includes: MamaBreast Breastfeeding Simulator, 30 mL cup, Transport/Storage bag, Directions for Use
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S00546 Breastfeeding Simulator; Includes: MamaBreast Breastfeeding Simulator, 30 mL cup, Transport/Storage bag, Directions for Use
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00546 Supplier 3B Scientific™ Supplier No. 3012825
Add to Cart
Add to Cart
This item is not returnable. View return policy

MamaBreast is a wearable simulator that allows highly realistic simulation of breastfeeding and breastmilk expression.

  • MamaBreast is a wearable simulator that allows highly realistic simulation of breastfeeding and breastmilk expression.
  • The following items are included in the MamaBreast kit:
    • MamaBreast Breastfeeding Simulator
    • 30 mL cup
    • Transport/Storage bag
    • Directions for Use

Specifications

Dimensions (L x W x H) 12 x 6.88 x 4.13 in.
Includes MamaBreast Breastfeeding Simulator, 30 mL cup, Transport/Storage bag, Directions for Use
Weight (English) 1.32 lb.
Product Type Breastfeeding Simulator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.