Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers MambaMAT™ Composite Mat for Ground Protection
GREENER_CHOICE

Catalog No. 17456122 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (L x W):
4 x 8 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-456-122 4 x 8 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-456-122 Supplier Checkers Supplier No. MM48
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Black Composite Mat for Ground Protection.

  • Ergonomic orientation with 8 standard hand holes, significantly improves ease of handling for users
  • Designed to support weights of up to 95 tons helping to preserve the condition of the property, avoiding expensive repair or restoration expenses
  • Reliable pedestrian traction mitigates the risks of accidents and injuries
  • Flexible construction follows the contours of the ground, delivering effective access solutions on sloping or undulating ground conditions
  • Model MM38 Specifications: 3 ft. W x 8 ft. L; 64 lbs.

Specifications

Dimensions (L x W) 4 x 8 ft.
Width (Metric) 1.22 m
Width (English) 48 in.
Type Industrial and Commercial Matting
Length (Metric) 2.44 m
For Use With (Application) For use as temporary roadways, pedestrian pathways, work areas for plant and machinery, drilling rigs, depot or storage areas.
Color Black Smoke
Length (English) 96 in.
Material HDPE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.