Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger RAMFAN Confined Space Fan Kit, Polyethylene, 8 in. Duct, 980 CFM, 1/3 HP

Catalog No. 502749085
Encompass_Preferred

This confined space fan kit is a portable ventilation system designed for blower and exhauster applications. Featuring a high-performance axial design, it provides an efficient solution for confined space entry in industrial environments. The unit is constructed with a durable, double-wall, UV-resistant polyethylene housing that is lightweight, corrosion-resistant, and built for job site durability.

  • Delivers 1,666 m³/hr (980 cfm) free air airflow
  • Includes a 1/3 hp thermally protected motor
  • Operates at 115 V to 240 V, 50/60 Hz
  • Features a 74 dB noise level at 1 m (3 ft.)
  • Equipped with a manhole entry device, 90-degree elbow, universal mount, and integrated duct adapter
  • Includes a quick-couple canister with 1.5 m (5 ft.) and 4.6 m (15 ft.) of 8 in. ducting
  • Operates at 3,450 RPM
  • Constructed from impact-resistant polyethylene

Catalog No. 50-274-9085 Supplier Grainger Supplier No. 14H531
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This confined space fan kit is a portable ventilation system designed for blower and exhauster applications. Featuring a high-performance axial design, it provides an efficient solution for confined space entry in industrial environments. The unit is constructed with a durable, double-wall, UV-resistant polyethylene housing that is lightweight, corrosion-resistant, and built for job site durability.

  • Delivers 1,666 m³/hr (980 cfm) free air airflow
  • Includes a 1/3 hp thermally protected motor
  • Operates at 115 V to 240 V, 50/60 Hz
  • Features a 74 dB noise level at 1 m (3 ft.)
  • Equipped with a manhole entry device, 90-degree elbow, universal mount, and integrated duct adapter
  • Includes a quick-couple canister with 1.5 m (5 ft.) and 4.6 m (15 ft.) of 8 in. ducting
  • Operates at 3,450 RPM
  • Constructed from impact-resistant polyethylene

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.