Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Formulatrix MANTIS CHIP 1UL AND 5UL 12PK
SDP

Catalog No. NC1916994
Encompass

  • Chip type: MANTIS diaphragm chip, HV
  • Material: Silicone
  • Diaphragm volumes: 1 µL, 5 µL
  • Dispensing method: Non-contact, positive displacement
  • Technology: Micro-diaphragm
  • RFID enabled: true
  • Instrument compatibility: MANTIS instruments with RFID functionality
  • Dispense speed: 10 dispenses/sec
  • Minimum dead volume: 6 µL (with pipette tip reservoirs)
  • Chemical compatibility: Aqueous and organic solutions
  • Reproducibility: CV < 2% (system capability)
  • Packaging: Pack of 12 chips
  • Grade: Standard

Catalog No. NC1916994 Supplier Formulatrix Supplier No. 233648
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Chip type: MANTIS diaphragm chip, HV
  • Material: Silicone
  • Diaphragm volumes: 1 µL, 5 µL
  • Dispensing method: Non-contact, positive displacement
  • Technology: Micro-diaphragm
  • RFID enabled: true
  • Instrument compatibility: MANTIS instruments with RFID functionality
  • Dispense speed: 10 dispenses/sec
  • Minimum dead volume: 6 µL (with pipette tip reservoirs)
  • Chemical compatibility: Aqueous and organic solutions
  • Reproducibility: CV < 2% (system capability)
  • Packaging: Pack of 12 chips
  • Grade: Standard

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.